One-Circuit Universal Electronic Time Switch, 15A, SPDT UL Type 1 Mounting (12/24V)
Universal GMXFM Electronic Series Time Controls are a low-cost alternative for applications that do not require more than 15 A. The timer is mounted in a UL Type 1 indoor.
Features:
| Voltage: | 24 VAC 12/24V |
|---|---|
| Number of Circuits: | 1 |
| Switch: | SPDT |
| Warranty: | 1-Year Limited |
| Amperage: | 15 |