Apply to be a TradeMaster!
Main product image of GMX Series 24-Hour Light Duty General Time Switch, 21A, SPDT (240V)
Magnifying glass
Hover image to zoom

GMX Series 24-Hour Light Duty General Time Switch, 21A, SPDT (240V)

SKU:
GMXST-I-240
Rating:
(0)
Q&A:
(0)
GMX Series 24-Hour Light Duty General Time Switch, 21A, SPDT (240V)
Magnifying glass
Hover image to zoom
$95.74 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
24 Hour

Description

–
GMX Series 24-Hour Light Duty General Time Switch, 21A, SPDT (240V)

The GMX Series Time Switches are universal, electromechanical time controls. They are a low cost alternative for applications that do not require more than 21 Amp or 2 HP @ 240 VAC. The unit is mounted in a UL Type 1 or UL Type 3R outdoor enclosure. The GMX is a light-duty commercial time switch ideal for 24, 120, 208 or 240 VAC single phase applications, such as lighting control, heating, air-conditioning, pumps, motors, fans, agricultural facilities and general electrical circuits.

Features:
  • 21 Amp SPDT Switch
  • UL Type 1 indoor or Type 3R outdoor enclosure
  • Manual 3-way override
  • Captive trippers with 15-minutes intervals on 24-Hour models and 2-hour intervals on 7-Day models
  • True clock face, easy to set
  • Finger-safe terminals
  • Enclosure provides space for field added contactor or other accessories
  • Synchronous drive or quartz drive with battery backup
  • Specs

    –
    Voltage:

    240v

    Switch:

    SPDT

    Amperage:

    21

    Hertz:

    50/60

    Programmability:

    24 Hour

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy