Apply to be a TradeMaster!
Main product image of 2 Phase, IG Series Surge Protector (120-240V)
Magnifying glass
Hover image to zoom

2 Phase, IG Series Surge Protector (120-240V)

SKU:
IG1240RC3
Rating:
(0)
Q&A:
(0)
2 Phase, IG Series Surge Protector (120-240V)
Magnifying glass
Hover image to zoom
$204.99 each
In Stock
In Stock
Get 2 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V

Description

–
2 Phase, IG Series Surge Protector (120-240V)

The IG Series Surge Protective Devices are designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. CSA listed to ANSI/UL 1449 3rd edition, the IG series is approved for residential/light commercial services (AC power, telephone and/or cable).

Model Overview:
  • Type 1 or 2 applications
  • 120, 240 VAC Single (Split) Phase
  • 6 Modes of Surge Protection (L1-N, L2-N, L1-G, L2-G, N-G, L1-L2)
  • Green LED indicator provides status of protection
  • Type 3R Rainproof Enclosure for Indoor/Outdoor applications
  • Plastic housing (5.65 in. H x 4.18 in. W x 3.33 in. D)
  • 5-Year product warranty
  • $10,000 Connected Equipment Coverage Warranty for 5 years on Appliances and Electronics

Specs

–
Product Type:

Surge Protector

Voltage:

120-240V

Phase:

2

Enclosure Type:

3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy