Apply to be a TradeMaster!
Main product image of MIL72 Series Surface/DIN Rail Mount Time Switch, 21A, SPDT with Override (120V)
Magnifying glass
Hover image to zoom

MIL72 Series Surface/DIN Rail Mount Time Switch, 21A, SPDT with Override (120V)

SKU:
MIL72ASTUZH-120
Rating:
(0)
Q&A:
(0)
MIL72 Series Surface/DIN Rail Mount Time Switch, 21A, SPDT with Override (120V)
Magnifying glass
Hover image to zoom
$73.02 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
24 Hour

Description

–
MIL72 Series Surface/DIN Rail Mount Time Switch, 21A, SPDT with Override (120V)

The MIL72ASTUZH-120 24-Hour timer modules are designed to be mounted inside a control panel and can accommodate surface/DIN Rail mounting. The time switches are light-duty commercial switches ideal for 120 VAC single phase applications, such as lighting control, HVACR, pumps, motors, fan controls, access controls, OEM applications, agricultural facilities, and general purpose electrical circuits.

Model Overview:
  • Synchronous drive or quartz drive with battery backup
  • 21 Amp SPDT switch
  • Captive trippers with 15-minute intervals
  • True clock face, easy to set
  • Surface/DIN Rail Mount
  • Clear plastic dust-cover

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy