Apply to be a TradeMaster!
Main product image of MIL72 Series Synchronous 7-Day Surface Mounted Timer Module (120V)
Magnifying glass
Hover image to zoom

MIL72 Series Synchronous 7-Day Surface Mounted Timer Module (120V)

SKU:
MIL72ASWUZH-120
Rating:
(0)
Q&A:
(0)
MIL72 Series Synchronous 7-Day Surface Mounted Timer Module (120V)
Magnifying glass
Hover image to zoom
$126.11 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
21 Amps
Product Highlight: Voltage
120v

Description

–
MIL72 Series Synchronous 7-Day Surface Mounted Timer Module (120V)

Product Description
The MIL72 Series 24-Hour/7-Day Time Switches are designed to be mounted inside a control panel and can accommodate surface/DIN Rail or flush/panel mounting. The time switches are light-duty commercial switches ideal for 24, 120, or 208/240 VAC single phase applications, such as lighting control, HVACR, pumps, motors, fan controls, access controls, OEM applications, agricultural facilities, and general purpose electrical circuits.

The MIL 72A series is intended for surface mounting. The control is completely enclosed in a plastic housing and includes a terminal cover and sub-base for installation and hard wiring.

Product Features
  • With override
  • Synchronous drive or quartz drive with battery backup
  • 21 Amp SPDT switch
  • Captive trippers with 15-minute intervals on 24-Hour models
  • 2-hour intervals on 7-Day models
  • True clock face, easy to set
  • Surface/DIN Rail or Flush Mount
  • Clear plastic dust-cover
  • 24-Hour or 7-Day applications

Specs

–
Switch:

SPDT

Amperage:

21

Hertz:

50/60

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy