Apply to be a TradeMaster!
Main product image of MIL72 Series Surface/DIN Rail or Flush Mount Time Switch, 21A, SPDT with Override (120V)
Magnifying glass
Hover image to zoom

MIL72 Series Surface/DIN Rail or Flush Mount Time Switch, 21A, SPDT with Override (120V)

SKU:
MIL72EQTUZH-120
Rating:
(0)
Q&A:
(0)
MIL72 Series Surface/DIN Rail or Flush Mount Time Switch, 21A, SPDT with Override (120V)
Magnifying glass
Hover image to zoom
$147.39 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
21 Amps
Product Highlight: Voltage
120v
Product Highlight: Programmability
24 Hour
Product Highlight: Mount
DIN Rail, Flush, Surface

Description

–
MIL72 Series Surface/DIN Rail or Flush Mount Time Switch, 21A, SPDT with Override (120V)

The MIL72 series time switches are designed to be mounted inside a control panel and can accommodate surface/DIN rail or flush panel mounting. The MIL72 series is a light duty commercial time switch for 12-24 VAC/VDC, 120 or 208/240 VAC single-phase applications.

Features:
  • 21 A SPDT switch
  • Synchronous drive or quartz drive (Q Models) with self-recharging battery backup
  • 7-Day carry-over battery backup on Q models
  • Captive trippers with 15-minute intervals
  • Available with or without override
  • True clock face, easy-to-set
  • Surface/DIN rail or flush mount
  • Clear plastic dust cover
  • Compact size


Applications:
  • Commercial Refrigeration
  • Pumps/Motor/Fan Control
  • Hydroponic Systems
  • Aerobic Wastewater Treatment Systems
  • Boilers
  • Generator Exercising

Specs

–
Switch:

SPDT

Amperage:

21

Hertz:

50/60

Voltage:

120v

Programmability:

24 Hour

Mount:

DIN Rail

Flush

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy