Apply to be a TradeMaster!
Main product image of Heavy Duty 7-Day Digital Programmable Timer w/ Astro Feature (White)
Magnifying glass
Hover image to zoom

Heavy Duty 7-Day Digital Programmable Timer w/ Astro Feature (White)

SKU:
ST01
Rating:
(5)
Q&A:
(0)
Heavy Duty 7-Day Digital Programmable Timer w/ Astro Feature (White)
Magnifying glass
Hover image to zoom
$75.03 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The ST01 Series In-Wall Timers are easy-to-program, 4-button programmable timers that allow up to 40 event settings per week. The timers have an Astronomic feature for sunrise and sunset switching.

Features:
  • Up to 40 ON/OFF events per week
  • No neutral required
  • “Random” setting turns light ON and OFF at slightly different times each day
  • Auto Daylight Saving Time adjustment
  • Astronomic feature, can be combined with specific timed ON/OFF programming
  • Incandescent/ Fluorescent/CFL/LED compatible
  • Controls switched outlets
  • Auto adjusts to all voltages/frequencies
  • Programs stored in non-volatile memory
  • Manual override
  • CR2 lithium battery provides backup 2+ years
  • Single-pole or 3-way compatible

Dimensions: 2.75 in. H x 1.73 in. W x 1.63 in.D

Specs

–
Product Type:

Timer

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
40%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Timer for lights! Much better than dusk/dawn

My Application f the product was for Shore lights. The lights needed special timing, On 60 min before sunrise then off, On 45 min before dark, off at 1:00AM, It had all the features needed to accomplish the job. This is the second one I bought : - )
Janek
Egg Harbor, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, solves many problems

This is truly a genius piece of technology.-- especially the inclusion of the Astro feature. It's truly a 'set it and forget it' scenario -- on at dusk, off at dawn, and tracking the actual dusk and dawn times through the year. Like another reviewer here, I spent most of my career as a technical writer, and I totally agree that the installation instruction need improvement. I was able to figure it out, but it took quite a bit longer than it should have. Four stars for a great product with no so great documentation.
DoItRIghtTheFirstTime
Front Royal VA
4 years ago
Was this review helpful to you?

I would buy this product again if the need ever arose.

I replaced my 20plus year old driveway lights timer with this brand-new item and it was a perfect fit. Compact, modern looking with a small display window and a little bit of flair, I like it!.
Jiffy John
Spokane, WA 99208
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Acceptable in-wall timer

Replacing a15+ year-old Intermatic with this unit was straightforward. Legacy design uses AA battery, current model requires far less common CR2 type. Programming is more complicated for newer system and instructions are vague at best. I've wrtten technical manuals for 20+ years, Intermatic needs to improve this model's user documentation. Astronomic feature is nice update, though implementation is mediocre. Of the mainstream in-wall timer choices, this is average offering.
C_D
Pacific Northwest
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very happy with timer

I use this for my front porch light. No neutral wire at switch so this was the only option. It has only been about a month but has been working well and seems to be adjusting for the sunset on time. I gave it 4 stars only because of the short in use time. So far very happy.
Ron
Milford, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy