Apply to be a TradeMaster!
Main product image of Heavy Duty 7-Day Digital Programmable Timer w/ Astro Feature (Light Almond)
Magnifying glass
Hover image to zoom

Heavy Duty 7-Day Digital Programmable Timer w/ Astro Feature (Light Almond)

SKU:
ST01A
Rating:
(0)
Q&A:
(0)
Heavy Duty 7-Day Digital Programmable Timer w/ Astro Feature (Light Almond)
Magnifying glass
Hover image to zoom
$70.23 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps

Description

–
Heavy-Duty 7-Day Programmable Timer, 15A

Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.

Features:
  • Versatile 7-day programmable schedules with up to 40 ON/OFF events
  • Astronomic clock feature determines dawn and dusk times
  • Automatic Daylight Saving Time (DST) adjustment
  • Random mode varies ON/OFF schedule to provide a "lived-in" appearance
  • Single or 3-way switch compatible installation
  • Incandescent/fluorescent/CFL/LED compatible
  • Isolated switch allows timer to be used with any load type, including AC and DC loads
  • Replaceable CR2 lithium battery provides up to three years of operation
  • No neutral wire connection enables easy retrofitting and quicker installation


Applications:
  • Entryway Lighting
  • Deck Light Controls
  • Landscape Light Controls
  • Attic Fans
  • Pumps
  • Hallway Lighting
  • Small Commercial Signage and Store Lighting


Specifications:
  • Operation Features: Astronomic, Daylight Saving Time
  • Application Compatibility: CFL, Fluorescent, LED, Incandescent
  • Wall Plate Configurations: Single Gang
  • Wiring Configurations: 3-Way, Single
  • Motor: 1 HP, 120 VAC, 50/60 Hz, 2 HP, 240 VAC, 50/60 Hz
  • Battery Type: CR2 Lithium
  • DC Loads: 4 A, 12 VDC, 2 A, 28 VDC
  • Resistive: 15 A, 120-277 VAC, 50/60 Hz

Specs

–
Product Type:

Timer

Programmability:

7 Day

Color:

Light Almond

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy