Apply to be a TradeMaster!
Main product image of Mechanical Time Switch w/ NEMA 3R Plastic Case, 40A, SPST (120V)
Magnifying glass
Hover image to zoom

Mechanical Time Switch w/ NEMA 3R Plastic Case, 40A, SPST (120V)

Brand:
Intermatic
SKU:
T101P
Rating:
(0)
Q&A:
(0)
Mechanical Time Switch w/ NEMA 3R Plastic Case, 40A, SPST (120V)
Magnifying glass
Hover image to zoom
$90.38 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
5 HP
Product Highlight: Programmability
24 Hour

Description

24-Hour Mechanical Time Switch

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Features:
  • Direct 24-hour control of most loads
  • Up to 12 ON/OFF operations each day with minimum ON/OFF times of one hour
  • Manual override
  • One ON and one OFF tripper included
  • Case: Indoor/Outdoor Type 3R Plastic Enclosure


      Applications:
      • Indoor/Outdoor Lighting
      • Signs
      • Filters
      • Electric Fences
      • Fans
      • Conveyors
      • Pool Heaters
      • Blowers
      • Pumps


      Specifications:
      • Electronic Ballast: 16 A, 120 VAC
      • Resistive: 40 A, 120-240 VAC, 60 Hz
      • Enclosure Type: Indoor/Outdoor Type 3R Plastic
      • Motor: 2 HP, 24 FLA, 120 VAC, 60 Hz, 5 HP, 28 FLA, 240 VAC, 60 Hz
      • Maximum Power Consumption (W): 3 W

Specs

Voltage:

120v

Amperage:

40

Horse Power:

5

Enclosure Type:

NEMA-3R

Programmability:

24 Hour

Hertz:

60

Switch:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy