Apply to be a TradeMaster!
Main product image of Heavy Duty Mechanical Time Switch, 40A, DPST, 50 Hz (208-277V)
Magnifying glass
Hover image to zoom

Heavy Duty Mechanical Time Switch, 40A, DPST, 50 Hz (208-277V)

SKU:
T104-50
Rating:
(0)
Q&A:
(0)
Heavy Duty Mechanical Time Switch, 40A, DPST, 50 Hz (208-277V)
Magnifying glass
Hover image to zoom
$153.51 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
5 HP
Product Highlight: Programmability
24 Hour

Description

–
Heavy Duty Mechanical Time Switch, 40A, DPST, 50 Hz (208-277V)

The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 120-volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Single Pole Single Throw 40 Amps, 4000 watt capacity, 120 volts.

Model Overview:
  • Control electrical loads up to 40 Amps
  • Provides direct 24 hour control of most loads
  • 1 to 12 ON/OFF operations each day
  • Minimum ON/OFF times of 1 hour
  • Manual override
  • All models equipped with one ON and one OFF tripper

Specs

–
Voltage:

208-277v

Switch:

DPST

Amperage:

40

Horse Power:

5

Enclosure Type:

NEMA-1

Programmability:

24 Hour

Hertz:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy