The Day Savers – A National Tradesmen Day Contest
Main product image of Heavy Duty Mechanical Time Switch w/ NEMA 3R Case, 40A, DPST (208-277V)
Magnifying glass
Hover image to zoom

Heavy Duty Mechanical Time Switch w/ NEMA 3R Case, 40A, DPST (208-277V)

SKU:
T104R
Rating:
(2)
Q&A:
(0)
Heavy Duty Mechanical Time Switch w/ NEMA 3R Case, 40A, DPST (208-277V)
Magnifying glass
Hover image to zoom
$105.49 each
In Stock
In Stock
Get 3 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208-277v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
5 HP
Product Highlight: Programmability
24 Hour

Description

Heavy Duty Mechanical Time Switch w/ NEMA 3R Case, 40A, DPST (208-277V)

The T100 Series Mechanical Time Switches are heavy-duty switches that have the highest horsepower ratings in the industry for industrial, commercial and residential applications.

Model Overview:
  • Control electrical loads up to 40 Amps
  • Provides direct 24 hour control of most loads
  • 1 to 12 ON/OFF operations each day
  • Minimum ON/OFF times of 1 hour
  • Manual override
  • All models equipped with one ON and one OFF tripper
  • Enclosure Type: NEMA 3R Steel Enclosure

Specs

Voltage:

208-277v

Switch:

DPST

Amperage:

40

Horse Power:

5

Enclosure Type:

NEMA-3R

Programmability:

24 Hour

Hertz:

60

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good price quick delivery

Exact replacement for 25 year old timer
JB
New York
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Easy to install and works great
Street
Dallas Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy