Apply to be a TradeMaster!
Main product image of The Skipper - 24-Hour Mechanical Time Switch, 40A, 4-SPST (120V)
Magnifying glass
Hover image to zoom

The Skipper - 24-Hour Mechanical Time Switch, 40A, 4-SPST (120V)

SKU:
T1471BR
Rating:
(0)
Q&A:
(0)
The Skipper - 24-Hour Mechanical Time Switch, 40A, 4-SPST (120V)
Magnifying glass
Hover image to zoom
$377.83 each
In Stock
In Stock
Get 1 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour

Description

–
24-Hour Mechanical Time Switch with Skip-a-Day

Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.

Features:
  • Controls loads up to 40 A per pole
  • Direct 24-hour control of most loads
  • Up to 10 ON/OFF operations each day
  • Minimum ON/OFF times of one hour
  • Manual override
  • One ON and one OFF tripper and three day-skipper screws included


Applications:
  • Indoor/Outdoor Lighting
  • Pool Heaters
  • Pumps
  • Blowers
  • Conveyors
  • Electric Fences
  • Fans
  • Filters
  • Signs
  • Various Other Electrical Loads
  • Commercial
  • Industrial
  • Residential


Specifications:
  • Resistive: 40 A, 120-480 VAC, 60 Hz
  • Electronic Ballast: 16 A, 277 VAC, 60 Hz
  • Operation Mode: 24-Hours
  • Motor (Three-Phase): 10 HP, 28 FLA, 240 VAC, 60 Hz, 7 1/2 HP, 28 FLA, 208 VAC, 60 Hz
  • Maximum Power Consumption (W): 3 W
  • Operating Temperature Max (F): 130°
  • Operating Temperature Min (F): -40°
  • Motor (Single-Phase): 2 HP, 24 FLA, 120 VAC, 60 Hz, 5 HP, 28 FLA, 240 VAC, 60 Hz

Specs

–
Voltage:

120v

Amperage:

40

Horse Power:

2

Programmability:

24 Hour

Hertz:

60

Switch:

4PST

Max Operating Temp:

130°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy