Apply to be a TradeMaster!
Main product image of The Skipper - Mechanical Time Switch, 20A, SPDT without Skipper Wheel (125V)
Magnifying glass
Hover image to zoom

The Skipper - Mechanical Time Switch, 20A, SPDT without Skipper Wheel (125V)

SKU:
T1905
Rating:
(1)
Q&A:
(0)
The Skipper - Mechanical Time Switch, 20A, SPDT without Skipper Wheel (125V)
Magnifying glass
Hover image to zoom
$178.38 each
In Stock
In Stock
Get 2 Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1/2 HP

Description

–
The Skipper - Mechanical Time Switch, 20A, SPDT without Skipper Wheel (125V)

The T1900 and T1970 Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.

Model Overview:
  • Provides up to 96 operations (48 ON/48 OFF) every 24 hours
  • Skipper models provide 80 operations daily, and can be omitted on selected day(s) of the week
  • 15 minute intervals
  • Trippers slide in and out of dial for fast, accurate setting

Specs

–
Voltage:

125v

Switch:

SPDT

Amperage:

20

Horse Power:

1/2

Enclosure Type:

NEMA-1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality product, competitive price

As always quick prompt service. Competitive pricing. I would purchase again.
Jimmy
Cincinnati OH
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy