Apply to be a TradeMaster!
Main product image of The Skipper - 24-Hour Mechanical Time Switch 20A, SPDT (125V)
Magnifying glass
Hover image to zoom

The Skipper - 24-Hour Mechanical Time Switch 20A, SPDT (125V)

SKU:
T1975
Rating:
(0)
Q&A:
(0)
The Skipper - 24-Hour Mechanical Time Switch 20A, SPDT (125V)
Magnifying glass
Hover image to zoom
$228.91 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1/2 HP
Product Highlight: Programmability
24 Hour
Product Highlight: Voltage
125v

Description

–
24-Hour Mechanical Time Switch with 15 Minute Interval

This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.



Features:
  • Provides up to 96 operations (48 ON/48 OFF) every 24 hours
  • Models with skipper wheel allow for operations to be omitted on selected days of the week
  • 15-minute intervals
  • Captive trippers slide in and out of dial for fast, accurate setting
  • Maximum On/Off Operations: 48
  • Operation Mode: 24-Hours
  • Resistive: 20 A, 125-480 VAC, 60 Hz
  • Maximum Power Consumption: 3 W
  • Motor: 1 HP, 250 VAC, 60 Hz, 1/2 HP, 125 VAC, 60 Hz


Applications:
  • Poultry Feeders
  • Filters
  • Heaters
  • Blowers
  • Dairy Equipment
  • Foggers
  • Fans
  • Lighting
  • Electrical Pumps
  • Motors

Specs

–
Switch:

SPDT

Amperage:

20

Horse Power:

1/2

Programmability:

24 Hour

Hertz:

60

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy