Apply to be a TradeMaster!
Main product image of The Skipper - Mechanical Time Switch, 20A, SPDT with Skipper Wheel (208-277V)
Magnifying glass
Hover image to zoom

The Skipper - Mechanical Time Switch, 20A, SPDT with Skipper Wheel (208-277V)

SKU:
T1976
Rating:
(0)
Q&A:
(0)
The Skipper - Mechanical Time Switch, 20A, SPDT with Skipper Wheel (208-277V)
Magnifying glass
Hover image to zoom
$272.64 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277V
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1/2 HP
Product Highlight: Programmability
24 Hour

Description

–
The Skipper - Mechanical Time Switch, 20A, SPDT with Skipper Wheel (208-277V)

The T1900 and T1970 Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.

Model Overview:
  • Provides up to 96 operations (48 ON/48 OFF) every 24 hours
  • Skipper models provide 80 operations daily, and can be omitted on selected day(s) of the week
  • 15 minute intervals
  • Trippers slide in and out of dial for fast, accurate setting

Specs

–
Voltage:

208-277V

Switch:

SPDT

Amperage:

20

Horse Power:

1/2

Enclosure Type:

NEMA-1

Programmability:

24 Hour

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy