Apply to be a TradeMaster!
Main product image of Compact 7-Day - Mechanical Time Switch, 20A, SPDT (120V)
Magnifying glass
Hover image to zoom

Compact 7-Day - Mechanical Time Switch, 20A, SPDT (120V)

SKU:
T2005
Rating:
(0)
Q&A:
(0)
Compact 7-Day - Mechanical Time Switch, 20A, SPDT (120V)
Magnifying glass
Hover image to zoom
$273.14 each
In Stock
In Stock
Get 1 Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1/2 HP
Product Highlight: Programmability
7 Day

Description

–
Compact 7-Day - Mechanical Time Switch, 20A, SPDT (120V)

The T2000 Series provides up to 84 (42 ON/OFF) operations each week. The minimum ON/OFF times for this series are 2 hours each, which up to 6 ON/OFF operations each day.

Model Overview:
  • Minimum 2-hour timing intervals
  • Up to 42 ON/OFF operations per week
  • Type 1 indoor steel enclosure

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

20

Horse Power:

1/2

Enclosure Type:

NEMA-1

Programmability:

7 Day

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy