Apply to be a TradeMaster!
Main product image of 7-Day On/Off - Mechanical Time Switch w/ Carryover, 40A, 4PST (120V)
Magnifying glass
Hover image to zoom

7-Day On/Off - Mechanical Time Switch w/ Carryover, 40A, 4PST (120V)

SKU:
T7401BC
Rating:
(0)
Q&A:
(0)
7-Day On/Off - Mechanical Time Switch w/ Carryover, 40A, 4PST (120V)
Magnifying glass
Hover image to zoom
$751.77 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
7 Day

Description

–
7-Day On/Off - Mechanical Time Switch w/ Carryover, 40A, 4PST (120V)

These time switches provide a different "ON/OFF" program each day of the week. They also provide for 4 pole single throw and 4 pole (2NO/2NC) switching. This series provides true 7-day load control with minimum ON and minimum OFF times of 3-1/2 hours. The "BC" models with carryover provide a carryover of 16 hours minimum to maintain accurate load control even during power failure. When power resumes, the carryover automatically rewinds itself. Only 1 hour is required to rewind the carryover for each 2 hours of outage.

Model Overview:
  • True 7-Day load control with minimum ON/OFF time of 3-1/2 hours
  • Separate clock motor terminals for switching loads not on-line voltage
  • Carryover automatically rewinds when power resumes
  • One hour of rewinding time for every two hours of power outage

Specs

–
Voltage:

120v

Switch:

4PST

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-1

Programmability:

7 Day

Hertz:

60

Features:

Carryover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy