Apply to be a TradeMaster!
7-Day On/Off - Mechanical Time Switch, 40A, 4PST (208-277V)

7-Day On/Off - Mechanical Time Switch, 40A, 4PST (208-277V)

SKU:
T7402B
Rating:
(1)
Q&A:
(0)
7-Day On/Off - Mechanical Time Switch, 40A, 4PST (208-277V)
$254.59 each
In Stock
In Stock
Get 1 Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
7 Day

Description

–
Overview

These time switches provide a different "ON/OFF" program each day of the week. They also provide for 4 pole single throw switching. This series provides true 7-day load control with minimum ON and minimum OFF times of 3-1/2 hours.

Features
  • Case - Steel in gray finish 12-1/2" (31.7 cm) high, 8-1/4" (21.0 cm) wide, 4" (10.2 cm) deep. Indoor type with toggle action drawbolt and locking feature. Four mounting holes on back. Separate grounding terminal.
  • Knockouts - Combination 1/2"-3/4" nominal knockouts, two on back, one on each side and two on bottom. Also one 1" nominal on bottom center.
  • Optional Enclosures - See Time Switch Cases for optional enclosures
  • Special Voltages and Cycles - See Time Switch Motors for available motors. Contact factory for availability of time switch with 50 cycle or other voltages.
  • Switch Rating - Each Pole 40 amp resistive, 120-480 VAC; 40 amp tungsten, inductive or 1000 VA pilot duty, 120-277 VAC; 2 HP (24 FLA) 120 VAC; 5 HP (28 FLA) 240 VAC single phase; 7-1/2 HP (28 FLA) 208 VAC three phase; 10 HP (28 FLA) 240 VAC three phase.
  • Carryover - Minimum time - mechanical operation: 16 hours. Carryover accuracy +/-2%

Specs

–
Voltage:

208-277V

Switch:

4PST

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-1

Programmability:

7 Day

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works good

easy to install works great for what i am using it for
mike
marshfield
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy