Apply to be a TradeMaster!
Main product image of 7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (125V)
Magnifying glass
Hover image to zoom

7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (125V)

SKU:
T7801B
Rating:
(0)
Q&A:
(1)
7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (125V)
Magnifying glass
Hover image to zoom
$224.62 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
7 Day

Description

–
7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (125V)

The T7801B provides true 7-day load control with a minimum ON/OFF time of 3-1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching and separate clock motor terminals for switching loads not on-line voltage.

Model Overview:
  • Different ON/OFF programs each day of the week
  • True 7-day load control with minimum ON/OFF time of 3-1/2 hours
  • Separate clock motor terminals for switching loads not on-line voltage

Specs

–
Voltage:

125v

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-1

Programmability:

7 Day

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what makes this mold turn on in the off position and off in the on position

Asked by guda 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1. TO SET "ON" TIMES, place bright ON trippers against edge of CLOCK-DIAL at day-of-week and time-of-day when "ON" operations are desired. Tighten tripper screws securely. 2. TO SET "OFF" TIMES, place dark OFF trippers against edge of CLOCK-DIAL at times when "OFF" operations are desired. Tighten tripper screws securely.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy