Apply to be a TradeMaster!
Main product image of 7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (208-277V)
Magnifying glass
Hover image to zoom

7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (208-277V)

SKU:
T7802B
Rating:
(1)
Q&A:
(0)
7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (208-277V)
Magnifying glass
Hover image to zoom
$248.84 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
7 Day

Description

–
7-Day On/Off - Mechanical Time Switch, 40A, 2 NO/2 NC (208-277V)

The T7802B provides true 7-day load control with a minimum ON/OFF time of 3 1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching and separate clock motor terminals for switching loads not on-line voltage.

Model Overview:
  • Different ON/OFF programs each day of the week
  • True 7-day load control with minimum ON/OFF time of 3 1?2 hours
  • Separate clock motor terminals for switching loads not on-line voltage

Specs

–
Voltage:

208-277v

Switch:

2 NO/2 NC

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-1

Programmability:

7 Day

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as designed

Lights are on at the right time and off during day light.
Professor438
Baltimore,MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy