Apply to be a TradeMaster!
Main product image of 24-Hour Heavy-Duty Indoor Mechanical Plug-In Timer
Magnifying glass
Hover image to zoom

24-Hour Heavy-Duty Indoor Mechanical Plug-In Timer

SKU:
TN311C
Rating:
(0)
Q&A:
(0)
24-Hour Heavy-Duty Indoor Mechanical Plug-In Timer
Magnifying glass
Hover image to zoom
$21.35 each
In Stock
In Stock
Get 9 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
125v
Product Highlight: Warranty
1 Year Warranty

Description

–
Heavy-Duty 24-Hour Indoor Mechanical Plug-In Timer

Product Description The TN311 Series provides a quick and easy way to automate ON/OFF schedules and plugs directly into standard wall outlets.

Product Features
  • 3 ON/3 OFF settings per day with removable trippers, more ON/OFF events with addition of extra trippers
  • Minimum 30-min ON/OFF time
  • Grounded receptacle and 3-prong plug
  • Plugs directly into wall outlet


Electrical Ratings:
  • 15 Amps Resistive
  • 1750 Watts Tungsten and Inductive
  • 12 FLA
  • 72 LRA
  • 125 VAC, 60 Hz


Applications:
  • Applications
  • Holiday Lighting
  • Lamps
  • Electronics
  • Chargers
  • Appliances
  • Window Air Conditioning
  • Heaters
  • Fans

Specs

–
Product Type:

Timer

Type:

Plug-In

Features:

24 Hour Timer

Horse Power:

1/3

Voltage:

125v

Resistive:

15 A

Hertz:

60

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy