Apply to be a TradeMaster!
Main product image of 60Hz Surface Mount AC Hour Meter, Screw Terminals (120V)
Magnifying glass
Hover image to zoom

60Hz Surface Mount AC Hour Meter, Screw Terminals (120V)

SKU:
UWZ48-120U
Rating:
(1)
Q&A:
(0)
60Hz Surface Mount AC Hour Meter, Screw Terminals (120V)
Magnifying glass
Hover image to zoom
$70.11 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Surface

Description

–
UWZ Series 60Hz AC Hour Meter
The UWZ Series Hour Meters are designed to meet IP20 environmental ratings for indoor applications. All models have a light gray color on black background. Tenths and hundreths numerals are yellow. An orange dial adjacent to the hundreths digit provides running indication.

The UWZ48 Surface-Mount hour meter uses a plug-in base where terminal protection is not necessary. The socket base is easy to install and connect. Simply plug the meter into the base and secure with a screw.

Specifications:
  • Bezel: 1.89" x 1.89" (48 mm x 48 mm)
  • Capacity: 99,999.99 hours
  • Mounting: Surface
  • Digits: 0.16" high numerals
  • Voltage: 120v, 60Hz
  • Power Consumption: 1VA
  • Termination: Combination 1/4" spade and screw clamp
  • Operating Temperature: -40°F to 160°F (-40°C to 72°C)
  • Weight: 2.5 oz

Specs

–
Product Type:

Meter

Hertz:

60

Voltage:

120v

Power Consumption:

1 VA

Mount:

Surface

Operating Temp Range:

-40° to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No

There Is No Paperwork Or Wiring Marks For The Timer Layout
TMR
Lancaster Pa
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy