Apply to be a TradeMaster!
Main product image of 60Hz Flush Mount AC Hour Meter, Quick Connect Combination (24V)
Magnifying glass
Hover image to zoom

60Hz Flush Mount AC Hour Meter, Quick Connect Combination (24V)

SKU:
UWZ48E-24U
Rating:
(1)
Q&A:
(0)
60Hz Flush Mount AC Hour Meter, Quick Connect Combination (24V)
Magnifying glass
Hover image to zoom
$68.68 each
In Stock
In Stock
Get 2 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Flush

Description

–
UWZ Series 60Hz AC Hour Meter
The UWZ Series Hour Meters are designed to meet IP20 environmental ratings for indoor applications. All models have a light gray color on black background. Tenths and hundreths numerals are yellow. An orange dial adjacent to the hundreths digit provides running indication.

Flush mounted with bracket, the UWZ48E unit fits into a 1.79" x 1.79" (45.5 X 45.5 mm) cutout. The thickness of the panel for flush mounting can be up to .35" (9 mm). The unit is secured in position by a plastic slip-on retaining bracket. The unit also fits square or round openings for 72 mm with optional 72 mm bezel.

Specifications:
  • Bezel: 1.89" x 1.89" (48 mm x 48 mm)
  • Capacity: 99,999.99 hours
  • Mounting: Flush
  • Digits: 0.16" high numerals
  • Voltage: 24v, 6Hz
  • Power Consumption: 1VA
  • Termination: Combination 1/4" spade and screw clamp
  • Operating Temperature: -40°F to 160°F (-40°C to 72°C)
  • Weight: 2.1 oz

Specs

–
Product Type:

Meter

Hertz:

60

Voltage:

24V

Power Consumption:

1 VA

Mount:

Flush

Operating Temp Range:

-40° to 160°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

fast shipping

Product works well
Cicada
TN
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy