Apply to be a TradeMaster!
Main product image of 60Hz Motor For T102, T104, T106, T172, T174, WH40 (208-277V)
Magnifying glass
Hover image to zoom

60Hz Motor For T102, T104, T106, T172, T174, WH40 (208-277V)

SKU:
WG1573-10D
Rating:
(1)
Q&A:
(0)
60Hz Motor For T102, T104, T106, T172, T174, WH40 (208-277V)
Magnifying glass
Hover image to zoom
$50.17 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277V

Description

–
60Hz Motor For T102, T104, T106, T172, T174, WH40 (208-277V)

Specs

–
Product Type:

Replacement Motor

Hertz:

60

Voltage:

208-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

T104 timer issues

Installed timer in T104, 230 volt unit and holes would not line up for gears to interact with mechanical T104 gear. I had cut wires and soldered/taped in the replacement as removing the entire mechanical T104 was difficult due to prior very heavy wiring in the box. No problem, I just ordered entire T104 timer unit from you and it worked. Good service, probably just ordered wrong timer.
JW
Dallas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy