Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
International Environmental Parts
1/5HP 115V 1Ph 1075RPM, 70021509
Brand:
International Environmental
SKU:
70021509
Rating:
(0)
Q&A:
(0)
70021509 has been discontinued
Discontinued May 23, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/5 HP, 115v Iec Fan Coil Motor, E020-70021509
Brand:
International Environmental
SKU:
E020-70021509
(0)
Order by
6PM
, receive 1 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
70021509 is an official OEM 1/5HP 115V 1Ph 1075RPM for International Environment HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video