Apply to be a TradeMaster!
Main product image of 2 Position Normally Closed HiTemp Actuator (120V), 71159918
Magnifying glass
Hover image to zoom

2 Position Normally Closed HiTemp Actuator (120V), 71159918

SKU:
71159918
Rating:
(1)
Q&A:
(0)
2 Position Normally Closed HiTemp Actuator (120V), 71159918
Magnifying glass
Hover image to zoom
$203.90 each
In Stock
In Stock
Get 116 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Position
2

Description

71159918 is an official OEM 2 Position Normally Closed HiTemp Actuator (120V) for International Environment HVAC equipment.

Specs

Position:

2

Type:

Normally Closed

Voltage:

120v
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Writing about product AND service!

I'm a condo owner. My building handyman told me what he thought was wrong with my furnace - that allowed me to buy this part myself instead of waiting for an HVAC guy to come and charge me double for the same thing. I was waiting with the part when HVAC repairman confirmed the problem! SH service guy had spent 5-10 minutes with me to make sure it was the right part for my weird old Fan coil unit. I was GRATEFUL!
CG
Evanston IL
4 years ago
Verified Buyer Icon
Verified Buyer