Apply to be a TradeMaster!
Main product image of 1/8" Adjustable Angle Steam Vent Valve Kit
Magnifying glass
Hover image to zoom

1/8" Adjustable Angle Steam Vent Valve Kit

SKU:
0220-5L
Rating:
(2)
Q&A:
(0)
1/8" Adjustable Angle Steam Vent Valve Kit
Magnifying glass
Hover image to zoom
$20.51 each
In Stock
In Stock
Get 30 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Steam
Product Highlight: Body Pattern
Angle

Description

–
This kit contains all available orifices (No. 4 - .040 In., No. 5 - .070 In., No. 6 - .0935 In., No. C - .1285 In., and No. D - .1850 In.) along with the angle steam valve. This allows you to size the valve for installation in any room, maximizing venting capacity. For use on radiators near boiler and in warm rooms. For radiators in room in which the thermostat is located. Use on radiators farther from boiler and in cold rooms. Use when large amount of air must be vented such as on radiators with particularly long branches and on very large radiators. Self-adjusting thermostatic control, float to prevent water escape, reduces radiator noise, cuts fuel consumption, assures even heat distribution, lowers operating costs.

Specs

–
Application:

Main Vent

System Type:

Steam

Size:

1/8"

Body Pattern:

Angle

Vent Size:

.0935"

.1850"

.040"

.070"

.1285"
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again.

These air vents are an excellent choice for balancing a steam heating system. By changing the supplied orifices, I was able to solve hot and cold room problems easily. I rarely leave feedback, but was so delighted with these vents that I'm happy to report my satisfaction.
Homeowning Engineer
Washington area
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this again.

all 5 steam vent sizes in one box, saves a lot of room in your truck.
scott
new jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?