Apply to be a TradeMaster!
Main product image of #37 1/8" Auto Vent (Bottom Connection)
Magnifying glass
Hover image to zoom

#37 1/8" Auto Vent (Bottom Connection)

SKU:
37
Rating:
(0)
Q&A:
(0)
#37 1/8" Auto Vent (Bottom Connection)
Magnifying glass
Hover image to zoom
$45.54 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Mount
Horizontal
Product Highlight: Thread Type
Male Thread Type

Description

–
The No. 37 Auto-Vent® is a dependable float-operated valve. The construction and internal working parts are the same as the No. 7 Series Auto-Vents® except smaller in size. Made of non-ferrous metals.

  • Horizontal mounting
  • 1/8" I.P. vertical male bottom connection
  • 50 lbs. pressure
  • 3" x 2 1/2"
  • Bright brass finish

Specs

–
System Type:

Hydronic (Water)

Application:

Radiator Vent

Size:

1/8"

Material:

Brass

Mount:

Horizontal

Thread Type:

Male

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy