Apply to be a TradeMaster!
Main product image of #45-M 1/2" Female x 3/4" Male Vertical Radiator Steam Vent (Straight Shank)
Magnifying glass
Hover image to zoom

#45-M 1/2" Female x 3/4" Male Vertical Radiator Steam Vent (Straight Shank)

SKU:
45-M
Rating:
(0)
Q&A:
(0)
#45-M 1/2" Female x 3/4" Male Vertical Radiator Steam Vent (Straight Shank)
Magnifying glass
Hover image to zoom
$29.43 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: System Type
Steam
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Body Pattern
Straight

Description

–
Single-port, straight-shank vent for small steam systems. Angle cut of telescopic siphon assures positive drainage.

  • Size Connection: 1/2" Female x 3/4" male straight shank
  • Operating Pressure: Up to 6 PSI
  • Maximum Pressure: 10 PSI

Specs

–
System Type:

Steam

Application:

Radiator Vent

Size:

1/2" x 3/4"

Valve Type:

Straight

Max Pressure (PSI):

10

Thread Type:

Male

Female

Thread Size:

3/4"

1/2"

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy