Apply to be a TradeMaster!
Main product image of #51 Water Boy Float Control Valve w/ Plastic Float
Magnifying glass
Hover image to zoom

#51 Water Boy Float Control Valve w/ Plastic Float

SKU:
51-JACOBUS
Rating:
(1)
Q&A:
(0)
#51 Water Boy Float Control Valve w/ Plastic Float
Magnifying glass
Hover image to zoom
$109.06 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Only 5 3/4" long overall, including float which is 2-1/8" diameter by 1-1/4" deep. Valve body is made of hex-brass rod with removable, raised, hard nylon valve seat. Valve stem is brass with an incased heat and oil resistant special Silicone washer. Valve seat is protected with a 100 mesh Monel metal screen. Valve body is fitted with two 1/4" I.P. locknuts for horizontal mounting securely in 9/16" hole or valve may be screwed directly into tapped opening. Supply is equipped with union coupling for 1/4" O.D. Copper tubing.

Working pressures up to 125 Ibs. with a capacity of 1/2 gallon per minute at 50 Ibs. pressure.

Specs

–
Max Pressure (PSI):

125

Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Replacement part for a humidifier no longer manufactured

The part saved getting a new humidifier and is the same as the original part. Suppplyhouse kept after it and was able to "Save the the Day".
trs
WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy