Apply to be a TradeMaster!
Main product image of #52 High-Duty Float Control Valve w/ Brass Float
Magnifying glass
Hover image to zoom

#52 High-Duty Float Control Valve w/ Brass Float

SKU:
52-JACOBUS
Rating:
(0)
Q&A:
(0)
#52 High-Duty Float Control Valve w/ Brass Float
Magnifying glass
Hover image to zoom
$111.17 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Same general construction as No. 51 except with red brass float designed for use where a larger volume of water is required. Capacity 1 gallon per minute at 50 Ibs. pressure, with working pressure to 125 Ibs. Overall length 8" with oversized float 1-1 1/2" diameter by 4 1 18" long.

Specs

–
Flow Rate (GPM):

1

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy