Apply to be a TradeMaster!
Main product image of #59 Water-Boy Float Control Valve (Vertical Mount)
Magnifying glass
Hover image to zoom

#59 Water-Boy Float Control Valve (Vertical Mount)

SKU:
59
Rating:
(0)
Q&A:
(0)
#59 Water-Boy Float Control Valve (Vertical Mount)
Magnifying glass
Hover image to zoom
$128.46 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Mount
Vertical

Description

–
Same general construction as No. 51 valve, except valve is vertically mounted with special bracket as integral part for mounting on reservoir or pan, well above water line. Non-back-siphoning where installed according to instructions. Only 5" long.

Specs

–
Flow Rate (GPM):

0.5

Max Pressure (PSI):

125

Mount:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy