Apply to be a TradeMaster!
Main product image of #75, 1/2" Auto-Vent
Magnifying glass
Hover image to zoom

#75, 1/2" Auto-Vent

SKU:
75
Rating:
(4)
Q&A:
(0)
#75, 1/2" Auto-Vent
Magnifying glass
Hover image to zoom
$46.92 each
In Stock
In Stock
Get 72 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Mount
Vertical
Product Highlight: Thread Type
Female, Male Thread Type

Description

–
The No. 7 Series Auto-Vents® are reliable, automatic air eliminating valves for concealed radiators, pipe lines, tanks and other devices where water or liquids are used for heating and cooling. They have proven to be the solution to problems that have confronted engineers and contractors in which air pockets or traps retard the free circulation of the liquids and reduce the efficiency of the system or appliance. The No. 7 Series Auto-Vents® air eliminators are made of brass and equipped with a self-closing, float-operated valve. The valve is equipped with a Monel® metal spring and a Neoprene® valve seat which is unaffected by high temperatures, oil and anti-freeze. No air chamber is required. The vent is regularly fitted with a patented cap that may be used as a check in case of a leak caused by core sand or scale.

  • Combination connection
  • 1/2" female & 3/4" male
  • Up to 150 lbs. pressure
  • 4 3/4" x 2 1/4"
  • Bright brass finish

Specs

–
System Type:

Hydronic (Water)

Application:

Radiator Vent

Material:

Brass

Size:

1/2"

3/4"

Mount:

Vertical

Thread Type:

Female

Male

Max Pressure (PSI):

150

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 1 Sensor
SKU: T775B2040
Honeywell

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

They had what I needed

I couldn't find what I needed locally but Supply house came through and with a great price and fast shipping!
Don
Mckinleyville Ca
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to source for this item!

Used on all of out Boiler skids - Best price I've found
Boiler GIrl
Houston Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will keep on record when ordering again

Perfect replacement
Sam
Lancaster Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

old reliable classic still made in America

When contacting the factory regarding a top fitting to divert the occasional "spit" I was bruskly informed there is no such. Such encounters are followed by offshore products that are more accommodating. But with a 5/16" 32 tapped adaptor you can get into tubing and duct the overflow as desired.
Dr. D
Seattle
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy