Apply to be a TradeMaster!
Main product image of #95 1/8" Pushbutton Manual Vent
Magnifying glass
Hover image to zoom

#95 1/8" Pushbutton Manual Vent

SKU:
95
Rating:
(1)
Q&A:
(0)
#95 1/8" Pushbutton Manual Vent
Magnifying glass
Hover image to zoom
$19.84 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Mount
Horizontal
Product Highlight: Thread Type
Male Thread Type

Description

–
The No. 95 Pushbutton Manual Vent® provides the easiest way ever to manually vent a radiator. You don’t need a key, coin or screwdriver. All you have to do is push on the insulated cap of the No. 95 Pushbutton Manual Vent® to release trapped air. Let go and the vent closes automatically. Great for tight spaces where vents requiring a key or coin are not practical.

  • Vertical or horizontal mounting
  • 1/8" I.P. male connection
  • Up to 50 lbs. pressure
  • 1 5/8" x 9/16"

Specs

–
System Type:

Hydronic (Water)

Application:

Radiator Vent

Size:

1/8"

Material:

Brass

Mount:

Horizontal

Thread Type:

Male

Max Pressure (PSI):

50

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Finally

Bought these for our new radiator, I was annoyed with always needing tools or change. These are fantastic, just need a cup and they retract from water pressure on their own. Simple and easy, I can bleed the system so much faster. Do not over tighten them, I tightened a few too much for fear of leaks and they are hard to push in, best when they're snug.
Justy31
Michigan
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy