Apply to be a TradeMaster!
Main product image of #68, 1/4" Auto-Vent
Magnifying glass
Hover image to zoom

#68, 1/4" Auto-Vent

SKU:
MO68
Rating:
(2)
Q&A:
(1)
#68, 1/4" Auto-Vent
Magnifying glass
Hover image to zoom
$21.22 each
In Stock
In Stock
Get 12 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Mount
Vertical
Product Highlight: Thread Type
Male Thread Type

Description

–
The No. 66, 67, 68 Auto-Vents® are float-operated vents for use on convector radiators, baseboard radiation and radiant panels. These are designed to be used in space that is limited and can be installed in trouble spots previously neglected or improperly vented. No air chamber is required. The No. 66, 67, 68 Auto-Vents® are designed for systems with pressures up to 50 lbs.

Specs

–
System Type:

Hydronic (Water)

Application:

Radiator Vent

Material:

Brass

Size:

1/4"

Mount:

Vertical

Thread Type:

Male

Body Pattern:

Straight

Max Pressure (PSI):

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Great price compared to the local pipe supply houses
Auto Air vent
Hollywood FL , The real Hollywood
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Easy website to navigate, exactly the part I wanted, Fair shipping charge, fast service.
J D
Iowa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the height and diameter of the #68 vent?

Asked by rob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The dimensions are 4" tall x 1-9/16" diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy