Apply to be a TradeMaster!
Main product image of 1-1/2" Jet Swet Single Tool Plumbing Plug
Magnifying glass
Hover image to zoom

1-1/2" Jet Swet Single Tool Plumbing Plug

Brand:
Jet Swet
SKU:
150-JET-SWET
Rating:
(2)
Q&A:
(0)
1-1/2" Jet Swet Single Tool Plumbing Plug
Magnifying glass
Hover image to zoom
$56.96 each
In Stock
In Stock
Get 2 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Jet Swets™ are used by going straight into any water line system and immediately plugging off the water to gain immediate control of the situation. No more waiting! You do the repair, including soldering, right over the Jet Swet™, then take it back out, through your newly repaired fitting. Jobs that used to take hours are now done in a matter of minutes.

Product Features
  • Recommended For: Sched 40/80 PVC, Steel Pipe Galvanized or Black and M or L Copper
  • Rated at 55-60 PSI maximum
  • Gasket is a special EPDM/Silicon composite
  • Made from the highest quality steel and aircraft aluminum
  • One Year Limited Warranty except for replacement gaskets

Specs

–
Product Type:

Jet Swet Plug Tool

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great!

This product works awesome and has got me out of a pinch a time or two also shipped was great and right on time
Jp
Clio mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works on flex PVC also
Pool boy
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy