Apply to be a TradeMaster!
Main product image of Jet Pack 1/2" to 2" with Heavy Duty Carrying Case with 1/2" to 2" Replacement Gaskets
Magnifying glass
Hover image to zoom

Jet Pack 1/2" to 2" with Heavy Duty Carrying Case with 1/2" to 2" Replacement Gaskets

Brand:
Jet Swet
SKU:
6800
Rating:
(1)
Q&A:
(0)
Jet Pack 1/2" to 2" with Heavy Duty Carrying Case with 1/2" to 2" Replacement Gaskets
Magnifying glass
Hover image to zoom
$304.71 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"

Description

–

Jet Swets have been and are the original, most professional, best made plug tool for over 20 years now. There have been and are various knock-offs that come and go, but Jet Swets stand up against them all, and are still the market leader for this kind of tool simply because, Jet Swets are made better. Jet Swets are made of better quality materials, and are designed, and constantly refined by master plumbers to be far superior to any other product on the market. They are available in different kit configurations to meet every application type.


This kit contains the six standard Jet Swet sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch single Jet Swet tools as well as one extra replacement gasket for each tool described above.


Product Features

  • Rated at 55-60 PSI maximum
  • Gasket is a special EPDM/Silicon composite
  • Made from the highest quality steel and aircraft aluminum
  • One Year Limited Warranty except for replacement gaskets
  • The Jet Swet works on many styles of pipe, and is ideal for use with:
    • Schedule 40 PVC (recommended)
    • Schedule 80 PVC
    • Steel Pipe: Galvanized or Black
    • Copper Pipe type L or Type M

Specs

–
Product Type:

Jet Swet Plug Tool

Size:

1/2"

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Jet sweats are a must have

The only part I didn't like about my order was I was missing the 1 1/4" and 2" replacement gaskets, that's kinda the whole reason I spent the extra money on this exact set. Customer service seemed good just waiting on my two gaskets I lacked.
Henry
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy