Apply to be a TradeMaster!
Main product image of Remote Bulb Temperature Control (200-550F)
Magnifying glass
Hover image to zoom

Remote Bulb Temperature Control (200-550F)

SKU:
A19AAB-10C
Rating:
(0)
Q&A:
(0)
Remote Bulb Temperature Control (200-550F)
Magnifying glass
Hover image to zoom
$294.05 each
In Stock
In Stock
Get 6 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 208V
Product Highlight: Max Temp (F)
550°F Max Temp
Product Highlight: Min Temp (F)
200°F Min Temp

Description

–
Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Specs

–
Capillary Length:

8'

Application:

Industrial Oven

Max Temp (F):

550°F

Min Temp (F):

200°F

Action:

Opens on rise

Voltage:

240v

120v

208V

Switch:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy