Apply to be a TradeMaster!
Main product image of Remote Bulb Temperature Control (20 to 80F)
Magnifying glass
Hover image to zoom

Remote Bulb Temperature Control (20 to 80F)

SKU:
A19AAT-2
Rating:
(0)
Q&A:
(0)
Remote Bulb Temperature Control (20 to 80F)
Magnifying glass
Hover image to zoom
$138.94 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
80°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Differential
Fixed

Description

–
Great for turning a chest freezer into a keg refrigerator
  • Easy to set up and use.
  • Plug unit into wall and then run the sensor into your freezer.
  • Temperature range: 20 - 80F.
  • Easy to adjust with a quick turn of the dial
Use this handy controller to regulate the temperature in your freezer between 20 - 80F . Great for turning a chest freezer into a keg refrigerator. Strictly a mechanical thermostat for cooling only, it is simple to use and economical. It operates with a gas filled probe on a 6-foot capillary tube. When the gas contracts or expands in the probe, it triggers a mechanical device inside the control which turns the power on or off. There is no probe temperature readout on the dial, so keeping a thermometer inside the refrigerator is highly recommended to keep track of the actual temperature. On most refrigerators, the controller will allow a usable range of 37 to 80 F, while on freezers, the controller will be able to reach its full 20 to 80 F range.

**Note: Keep in mind that if you use it to control a refrigerator, you will lose the use of the freezer compartment for food storage, as it will not stay cold enough for safe frozen food storage.

Specs

–
Application:

Cool Only

Remote Bulb Temperature

Min Temp (F):

20°F

Max Temp (F):

80°F

Differential:

Fixed

Features:

NEMA-1 Enclosure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy