The Day Savers – A National Tradesmen Day Contest
Main product image of Remote Bulb Temperature Control w/ NEMA 1 (40 to 90F)
Magnifying glass
Hover image to zoom

Remote Bulb Temperature Control w/ NEMA 1 (40 to 90F)

SKU:
A19ABA-23C
Rating:
(0)
Q&A:
(0)
Remote Bulb Temperature Control w/ NEMA 1 (40 to 90F)
Magnifying glass
Hover image to zoom
A19ABA-23C has been discontinued
Discontinued June 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Temp (F)
90°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp

Description

Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Specs

Application:

Remote Bulb Temperature

Max Temp (F):

90°F

Min Temp (F):

40°F

Capillary Length:

3 ft.

Features:

NEMA-1 Enclosure

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm