Apply to be a TradeMaster!
Main product image of SPDT Aquastat Immersion Temperature Control, w/ 1/2" Well (100 - 240F)
Magnifying glass
Hover image to zoom

SPDT Aquastat Immersion Temperature Control, w/ 1/2" Well (100 - 240F)

SKU:
A19ABC-11C
Rating:
(6)
Q&A:
(0)
SPDT Aquastat Immersion Temperature Control, w/ 1/2" Well (100 - 240F)
Magnifying glass
Hover image to zoom
$159.03 each
In Stock
In Stock
Get 11 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
100°F - 240°F

Description

–
SPDT Aquastat Immersion Temperature Control, w/ 1/2" Well (100 - 240F)

The Series A19 is a small, compact control with adjustable or fixed differential. Controls supplied with adjustable differential have an internal scale plate indicating increments of differential. The controls are supplied with adjusting lever at minimum differential stamped on the control. To adjust move the lever to the differential required. Models are available with or without external range adjustment and visible scale. External range adjustment may be by screwdriver slot or range adjusting knob.

Specs

–
Features:

Direct Immersion

Switch:

SPDT

Enclosure Type:

NEMA-1

Temperature Range (F):

100°F - 240°F

Includes:

Well

Well Thread Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

.I would buy again.

Great quality, works well, fair price, I have bought again.
Bill
Stafford, ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Perfect replacement part.
Waterfix LLC
Dexter, Mi.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Have not installed yet
Pete
Waycross ga
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Deep well Tstat

Original design, function is exactly the same, replaced older control, screw adjustments or knob supplied with unit
Plumbtired
L. A.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good qaulity and price

Part arrived fast,quality product at a reasonable price works great to control my water tank in which tstat died.
Dave
Capec
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

simple everything you need

Simple unit. Had everything I needed to install.
crcvt
vermont
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy