Apply to be a TradeMaster!
Main product image of SPDT Remote Bulb Temperature Control w/ Adj. Diff (3-12&deg,F) & 20' Capillary
Magnifying glass
Hover image to zoom

SPDT Remote Bulb Temperature Control w/ Adj. Diff (3-12°,F) & 20' Capillary

SKU:
A19ABC-36C
Rating:
(1)
Q&A:
(0)
SPDT Remote Bulb Temperature Control w/ Adj. Diff (3-12&deg,F) & 20' Capillary
Magnifying glass
Hover image to zoom
$174.53 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Differential
Adjustable, 3°F to 12°F
Product Highlight: Stages
1

Description

–
Description

The A19 Series are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions

Application

The A19 is suitable for temperature control in heating, ventilating, air conditioning, and refrigeration.

Specs

–
Capillary Length:

20'

Application:

Remote Bulb Temperature

Stages:

1

Differential:

Adjustable

3°F to 12°F

Switch:

SPDT

Min Temp (F):

-30°F

Max Temp (F):

100°F

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will look to your company for further parts orders

Was in a bind and this part did the trick
Chuck
Louisville Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy