Apply to be a TradeMaster!
Main product image of SPDT Remote Bulb Control w/ Knob Range Adjuster & 8' Capillary
Magnifying glass
Hover image to zoom

SPDT Remote Bulb Control w/ Knob Range Adjuster & 8' Capillary

SKU:
A19ABC-4C
Rating:
(1)
Q&A:
(0)
SPDT Remote Bulb Control w/ Knob Range Adjuster & 8' Capillary
Magnifying glass
Hover image to zoom
$178.42 each
In Stock
In Stock
Get 4 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Differential
Adjustable
Product Highlight: Temperature Range (F)
50°F to 130°F

Description

SPDT Remote Bulb Control w/ Knob Range Adjuster & 8' Capillary

The Series A19 is a small, compact control with adjustable or fixed differential. Controls supplied with adjustable differential have an internal scale plate indicating increments of differential. The controls are supplied with adjusting lever at minimum differential stamped on the control. To adjust move the lever to the differential required. Models are available with or without external range adjustment and visible scale. External range adjustment may be by screwdriver slot or range adjusting knob.

Features:
  • wide temperature ranges available
  • constant differential throughout the entire range
  • compact enclosure
  • fixed or adjustable differential available
  • variety of sensing element styles
  • unaffected by cross-ambient conditions

Specs

Capillary Length:

8'

Application:

Remote Bulb Temperature

Differential:

Adjustable

Switch:

SPDT

Enclosure Type:

NEMA-1

Temperature Range (F):

50°F to 130°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Correct product

Easy wiring and worked correctly.
DB
North Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy