Apply to be a TradeMaster!
Main product image of SPDT Remote Bulb Control w/ 4" Remote Bulb & 6' Capillary (120/208/240 VAC)
Magnifying glass
Hover image to zoom

SPDT Remote Bulb Control w/ 4" Remote Bulb & 6' Capillary (120/208/240 VAC)

SKU:
A19ABC-97C
Rating:
(0)
Q&A:
(0)
SPDT Remote Bulb Control w/ 4" Remote Bulb & 6' Capillary (120/208/240 VAC)
Magnifying glass
Hover image to zoom
$129.61 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Differential
Adjustable
Product Highlight: Temperature Range (F)
-30°F to 100°F

Description

–
SPDT Remote Bulb Control w/ Screwdriver Slot Range Adjuster & 6' Capillary

The Series A19 is a small, compact control with adjustable or fixed differential. Controls supplied with adjustable differential have an internal scale plate indicating increments of differential. The controls are supplied with adjusting lever at minimum differential stamped on the control. To adjust move the lever to the differential required. Models are available with or without external range adjustment and visible scale. External range adjustment may be by screwdriver slot or range adjusting knob.

Features:
  • wide temperature ranges available
  • constant differential throughout the entire range
  • compact enclosure
  • fixed or adjustable differential available
  • variety of sensing element styles
  • unaffected by cross-ambient conditions

Specs

–
Capillary Length:

6'

Application:

Remote Bulb Temperature

Differential:

Adjustable

Switch:

SPDT

Enclosure Type:

NEMA-1

Min Temp (F):

-30°F

Max Temp (F):

100°F

Temperature Range (F):

-30°F to 100°F

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy