Apply to be a TradeMaster!
Main product image of SPST Remote Bulb Temperature Control, -30-100F w/ Manual Reset (6' Cap)
Magnifying glass
Hover image to zoom

SPST Remote Bulb Temperature Control, -30-100F w/ Manual Reset (6' Cap)

SKU:
A19ACA-14C
Rating:
(0)
Q&A:
(0)
SPST Remote Bulb Temperature Control, -30-100F w/ Manual Reset (6' Cap)
Magnifying glass
Hover image to zoom
$141.90 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
Manual Reset
Product Highlight: Temperature Range (F)
-30°F to 100°F

Description

–
SPST Remote Bulb Temperature Control, -30-100F w/ Manual Reset (6' Cap)

The Series A19 is a small, compact control with adjustable or fixed differential. Controls supplied with adjustable differential have an internal scale plate indicating increments of differential. The controls are supplied with adjusting lever at minimum differential stamped on the control. To adjust move the lever to the differential required. Models are available with or without external range adjustment and visible scale. External range adjustment may be by screwdriver slot or range adjusting knob.

Specs

–
Capillary Length:

6'

Application:

Remote Bulb Temperature

Differential:

Manual Reset

Switch:

SPST

Enclosure Type:

NEMA-1

Temperature Range (F):

-30°F to 100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy