Apply to be a TradeMaster!
Main product image of SPST Remote Bulb Temperature Control, 65 - 300F w/ Manual Reset (6' Cap)
Magnifying glass
Hover image to zoom

SPST Remote Bulb Temperature Control, 65 - 300F w/ Manual Reset (6' Cap)

SKU:
A19ADB-25C
Rating:
(0)
Q&A:
(0)
SPST Remote Bulb Temperature Control, 65 - 300F w/ Manual Reset (6' Cap)
Magnifying glass
Hover image to zoom
A19ADB-25C has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Differential
Manual Reset
Product Highlight: Temperature Range (F)
65°F to 300°F

Description

–
SPST Remote Bulb Temperature Control, 65 - 300F w/ Manual Reset (6' Cap)

The Series A19 is a small, compact control with adjustable or fixed differential. Controls supplied with adjustable differential have an internal scale plate indicating increments of differential. The controls are supplied with adjusting lever at minimum differential stamped on the control. To adjust move the lever to the differential required. Models are available with or without external range adjustment and visible scale. External range adjustment may be by screwdriver slot or range adjusting knob.

Specs

–
Application:

Remote Bulb Temperature

Capillary Length:

6'

Differential:

Manual Reset

Switch:

SPST

Enclosure Type:

NEMA-1

Temperature Range (F):

65°F to 300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm