Apply to be a TradeMaster!
Main product image of Coiled Bulb Temperature Control for Hazardous Locations w/ Fixed 3.5°F Differential (20 to 80&deg,F)
Magnifying glass
Hover image to zoom

Coiled Bulb Temperature Control for Hazardous Locations w/ Fixed 3.5°F Differential (20 to 80°,F)

SKU:
A19BUC-2
Rating:
(0)
Q&A:
(0)
Coiled Bulb Temperature Control for Hazardous Locations w/ Fixed 3.5°F Differential (20 to 80&deg,F)
Magnifying glass
Hover image to zoom
$752.55 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
80°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Differential
3.5°F

Description

–
The A19AUC and A19BUC thermostats are designed for use in locations where flammable and explosive mixtures of vapors and gases with air or combustible dust in air are present. Listed at UL for “Hazardous Locations, Class I, Group D (NEMA 7) and Class II, Groups E, F and G (NEMA 9)” as defined in the National Electrical Code. The SPDT contact unit provides open high or close high action for either heating or cooling applications.

All Series A19 thermostats are designed for use only as operating controls. Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of the installer to add devices (safety, limit controls) or systems (alarm, supervisory systems) that protect against, or warn of, control failure.

Features:
  • Dependable and precise snap-acting contacts enclosed in a dust protected case and the liquid filled sensing element are field proven.
  • Unaffected by barometric pressure and cross ambient temperature problems for "repeat' accuracy.
  • SPDT contacts for use on either heating or cooling applications
  • UL Listed, CSA Certified for "Hazardous Locations."

Specs

–
Application:

Coiled Bulb Temperature

Max Temp (F):

80°F

Min Temp (F):

20°F

Differential:

3.5°F

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy