Apply to be a TradeMaster!
Main product image of SPDT Automatic Changeover w/ Strap-On Mounting (42" Capillary)
Magnifying glass
Hover image to zoom

SPDT Automatic Changeover w/ Strap-On Mounting (42" Capillary)

SKU:
A19CAC-1C
Rating:
(0)
Q&A:
(0)
SPDT Automatic Changeover w/ Strap-On Mounting (42" Capillary)
Magnifying glass
Hover image to zoom
$130.68 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Temperature Range (F)
60°F to 90°F

Description

–
This is a changeover control for use with combination heating and cooling thermostats. This control automatically selects the correct thermostat function.

Recommended for convectors, fan coils, and blast coil units, and similar devices. The A19CAC-2 can be mounted directly on either a vertical or a horizontal pipe, using the can mounting strap supplied with control. The A19CAC-1 has a remote bulb for greater mounting convenience.

Specs

–
Switch Action:

SPDT

Temperature Range (F):

60°F to 90°F

Capillary Length:

42"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy