Shop Resideo Sale
Main product image of Temperature Control (100-240F)
Magnifying glass
Hover image to zoom

Temperature Control (100-240F)

SKU:
A19DAC-1C
Rating:
(5)
Q&A:
(1)
Temperature Control (100-240F)
Magnifying glass
Hover image to zoom
$115.65 each
In Stock
In Stock
Get 104 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Min Temp (F)
100°F Min Temp

Description

–
Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Specs

–
Application:

Fan Coil

Strap-On

Min Temp (F):

100°F

Max Temp (F):

240°F

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)
SKU: BDMT075-C
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

i would buy again

unit works very well
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install, I would puchase again

I needed temporary heat in a basement that will be renovated within the next year. We needed to remove the fin tube heat and install something using the boiler to supply enough heat through the winter while renovations were underway. This was a simple, low cost and effective solution. Hooked up with a fan unit, it will supply all of the heat that I will need.
Mark
Cleveland, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The temperature control works good.

This temperature control has three terminals.It will work on cooling or heating. My old one last me 10 years. Not sure how long this one will last, but if it last 10 years still a good buy.
Larry
NY, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for fan coil fan control

Installed 10 on fan coil hydronic supply lines to control air handler fan replacing zone-valve end-switch control. Temperature setting was accurate, sensor element wrapped nicely around 1/2, 3/4, 1" Cu supply lines with the use of 2 hose clamps to improve conductivity between pipe and sensor. Had previously tried snap switch with field fashioned saddle with poor results.
Control Wiz
Grand County, CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

I use this product to control recirc pumps for tankless water heaters. They have worked very well
The doctor
Thousand Oaks ca
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am replacing a 16 year old defective A19DAC-1 control from Johnson Controls. Is the A19DAC-1C the correct replacement?

Asked by MachineLover 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, those are the same models and you can use the A19DAC-1C.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy