Apply to be a TradeMaster!
Main product image of Replacement PTC Sensor with 9-3/4 ft Silicon Cable Leads
Magnifying glass
Hover image to zoom

Replacement PTC Sensor with 9-3/4 ft Silicon Cable Leads

SKU:
A99BC-300C
Rating:
(0)
Q&A:
(0)
Replacement PTC Sensor with 9-3/4 ft Silicon Cable Leads
Magnifying glass
Hover image to zoom
$108.73 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Specs

–
Product Type:

Sensor

Lead Wire Length:

9-3/4 Feet

Features:

-40 to 248°F

High Temp. Silicon Cable

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy